Bandage, Sterile, Green, Cotton
Mfr # MS-ELITE-402
Zoro # G6576390
product price: $23.55
/eaKey Features
Color
Green
Material
Cotton
Length
13 1/2 in
Waterproof
No
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-ELITE-402
Zoro #
G6576390
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
13 1/2 in
Package Width
8 in
Dressing Width
6 in
Package Length
1 in
Package Height
5 in
Dressing Length
13 1/2 in
Details
Item
Bandage
Color
Green
Material
Cotton
Waterproof
No
Sterile/Non-Sterile
Sterile
Package Type
Individually Wrapped
Standards
FDA
Latex Content
Latex Free
Product Type
Bandage
Unitized
Unitized
Water Resistance
Not Water Resistant
Number of Units Included
1
Sterility
Sterile
Dressing Color
Green
Dressing Material
Cotton
Fastener Included
Clip
Description
Bandage, Dressing Length 13 1/2 in, Dressing Width 6 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Clip, Number of Units Included 1, Package Height 5 in, Package Width 8 in, Package Length 1 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color Green, Dressing Material Cotton, Package Type Individually Wrapped, Product Type Bandage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.