Zoro Homepage

Blanket, Blue, 90" L, PK12

  • Mfr # MS-40530

  • Zoro # G6151661


product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Blanket Length
90 in
Standards
FDA
Blanket Color
Blue
Blanket Material
Polyester
Green Environmental Attribute
Does Not Contain PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-40530
Zoro #
G6151661
UPC #
-
Country of Origin
China

Dimensions

Blanket Length
90 in
Blanket Width
72 in

Details

Item
Blanket
Standards
FDA
Blanket Color
Blue
Blanket Material
Polyester
Green Environmental Attribute
Does Not Contain PVC
Industry Type
Healthcare
Product Type
Blanket

Description

Blanket, Blanket Color Blue, Blanket Material Polyester, Blanket Length 90 in, Blanket Width 72 in, Standards FDA, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.