Zoro Homepage

Blanket, Gray, 80" L, PK25

  • Mfr # MS-40540

  • Zoro # G5049475


product price: $222.99
/pk 25, $8.92/ea
Free Shipping & Returns

Key Features

Industry Type
Healthcare
Blanket Length
80 in
Blanket Color
Gray
Blanket Width
60 in
Blanket Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-40540
Zoro #
G5049475
UPC #
-
Country of Origin
China

Dimensions

Blanket Length
80 in
Blanket Width
60 in

Details

Item
Blanket
Industry Type
Healthcare
Blanket Color
Gray
Blanket Material
Polyester
Application
Emergency Use for First Aid Stations, Disaster Kits, Plants, Offices, Schools, Fire Trucks, Police Cars, Utility Trucks, Ambulances and Rescue Vehicles
Product Type
Blanket

Description

Blanket, Blanket Color Gray, Blanket Material Polyester, Blanket Length 80 in, Blanket Width 60 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.