Zoro Homepage

Blanket, Gray, 84" L, PK12

  • Mfr # MS-40522

  • Zoro # G6118612


product price: $201.99
/pk 12, $16.83/ea
Free Shipping & Returns

Key Features

Blanket Color
Gray
Green Environmental Attribute
Does Not Contain PVC
Blanket Width
54 in
Industry Type
Healthcare
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-40522
Zoro #
G6118612
UPC #
-
Country of Origin
Multiple

Dimensions

Blanket Width
54 in
Blanket Length
84 in

Details

Item
Blanket
Blanket Color
Gray
Green Environmental Attribute
Does Not Contain PVC
Industry Type
Healthcare
Standards
FDA
Blanket Material
Polyester, Wool
Product Type
Blanket

Description

Blanket, Blanket Color Gray, Blanket Material Polyester, Wool, Blanket Length 84 in, Blanket Width 54 in, Standards FDA, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.