Zoro Homepage

Blanket, Gray, 90" L, PK10

  • Mfr # MS-40520

  • Zoro # G5096856


product price: $213.99
/pk 10, $21.40/ea
Free Shipping & Returns

Key Features

Industry Type
Healthcare
Blanket Width
66 in
Blanket Length
90 in
Blanket Material
Polyester, Wool
Blanket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-40520
Zoro #
G5096856
UPC #
-
Country of Origin
India

Dimensions

Blanket Width
66 in
Blanket Length
90 in

Details

Item
Blanket
Industry Type
Healthcare
Blanket Material
Polyester, Wool
Blanket Color
Gray
Application
Emergency Use for First Aid Stations, Disaster Kits, Plants, Offices, Schools, Fire Trucks, Police Cars, Utility Trucks, Ambulances and Rescue Vehicles
Product Type
Blanket

Description

Blanket, Blanket Color Gray, Blanket Material Polyester, Wool, Blanket Length 90 in, Blanket Width 66 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.