Blood Pressure Kit, Blue, Adult, Child
Mfr # MS-MED3N
Zoro # G6150347
product price: $79.91
/ea
Free Shipping & Returns
Key Features
Color
Blue
Test Location
Arm
Cuff Size
Adult, Child, Large Adult
Industry Type
Healthcare
Includes
Carrying Case, Palm Aneroid Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-MED3N
Zoro #
G6150347
UPC #
-
Country of Origin
China
Dimensions
Cuff Size
Adult, Child, Large Adult
Cuff Tube Length - Maximum
13 in
Cuff Named Size
Adult, Child
Details
Item
Blood Pressure Kit
Color
Blue
Test Location
Arm
Industry Type
Healthcare
Includes
Carrying Case, Palm Aneroid Gauge
Cuff Material
Nylon
Patient Type
Adult, Pediatric
Product Type
Blood Pressure Kit
Blood Pressure Test Location
Arm
Disposability
Reusable
Description
Blood Pressure Kit,Blue,Adult,Child
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.