Blood Pressure Set, Green, 11 13/16" L
Mfr # MS-BP4000
Zoro # G6144336
product price: $37.35
/eaKey Features
Color
Green
Industry Type
Healthcare
Includes
Carrying Case, Cuff, Sprague Rappaport Stethoscope
Packaged In
Nylon Case
Disposable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-BP4000
Zoro #
G6144336
UPC #
-
Country of Origin
China
Dimensions
Cuff Length - Maximum
11 13/16 in
Stethoscope Length
22 in
Cuff Named Size
Adult
Cuff Tube Length - Maximum
13 in
Cuff Length - Minimum
11 13/16 in
Cuff Width
6 5/16 in
Details
Item
Blood Pressure Match Set
Color
Green
Industry Type
Healthcare
Includes
Carrying Case, Cuff, Sprague Rappaport Stethoscope
Packaged In
Nylon Case
Disposable
No
Features
Double-Tube Configuration, No Needle Stop Gauge
Patient Type
Adult
Cuff Material
Nylon
Product Type
Blood Pressure Match Set
Blood Pressure Test Location
Arm
Disposability
Reusable
Included Chest Piece Type
Adult Belt, Infant Bell, Large Diaphragm, Medium Bell, Small Diaphragm
Head Type
Dual
Description
Blood Pressure Set,Green,11 13/16" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.