Blood Pressure Set, Yellow, 11 13/16" L
Mfr # MS-BP5000
Zoro # G6083113
product price: $40.99
/eaKey Features
Color
Yellow
Industry Type
Healthcare
Includes
Carrying Case, Cuff, Sprague Rappaport Stethoscope
Packaged In
Nylon Case
Disposable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS-BP5000
Zoro #
G6083113
UPC #
-
Country of Origin
China
Dimensions
Cuff Width
6 5/16 in
Cuff Length - Maximum
11 13/16 in
Cuff Named Size
Adult
Stethoscope Length
22 in
Cuff Length - Minimum
11 13/16 in
Cuff Tube Length - Maximum
13 in
Details
Item
Blood Pressure Match Set
Color
Yellow
Industry Type
Healthcare
Includes
Carrying Case, Cuff, Sprague Rappaport Stethoscope
Packaged In
Nylon Case
Disposable
No
Patient Type
Adult
Features
Double-Tube Configuration, No Needle Stop Gauge
Cuff Material
Nylon
Product Type
Blood Pressure Match Set
Included Chest Piece Type
Adult Belt, Infant Bell, Large Diaphragm, Medium Bell, Small Diaphragm
Disposability
Reusable
Blood Pressure Test Location
Arm
Head Type
Dual
Description
Blood Pressure Set,Yellow,11 13/16" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.