Blood Pressure Unit, Adult, Nylon, Black
Mfr # MS-BP200
Zoro # G6166221
product price: $14.69
/eaKey Features
Test Location
Arm
Includes
Carrying Case
Patient Type
Adult
Color
Black
Features
No Needle Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-BP200
Zoro #
G6166221
UPC #
-
Country of Origin
China
Dimensions
Width
6-1/2"
Cuff Size
23-1/2"
Cuff Length - Maximum
24 7/16 in
Cuff Tube Length - Maximum
13 in
Cuff Width
6 7/8 in
Cuff Named Size
Adult
Cuff Length - Minimum
24 7/16 in
Details
Item
Blood Pressure Unit
Test Location
Arm
Includes
Carrying Case
Patient Type
Adult
Color
Black
Features
No Needle Stop
Industry Type
Healthcare
Cuff Material
Nylon
Product Type
Blood Pressure Unit
Description
Blood Pressure Unit,Adult,Nylon,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.