Zoro Homepage

Blood Pressure Unit, Infant, Nylon, Black

  • Mfr # MS-BP400

  • Zoro # G205909006


product price: $13.89
/ea

Key Features

Color
Black
Industry Type
Healthcare
Includes
Carrying Case
Patient Type
Infant
Cuff Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-BP400
Zoro #
G205909006
UPC #
-
Country of Origin
China

Dimensions

Cuff Named Size
Infant
Cuff Width
2 15/16 in
Cuff Length - Maximum
10 1/16 in
Cuff Tube Length - Maximum
13 in
Cuff Length - Minimum
10 1/16 in

Details

Item
Blood Pressure Unit
Color
Black
Industry Type
Healthcare
Includes
Carrying Case
Patient Type
Infant
Cuff Material
Nylon
Features
No Needle Stop
Product Type
Blood Pressure Unit
Test Location
Arm

Description

Blood Pressure Unit,Infant,Nylon,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.