Zoro Homepage

Cervical Collar Bag, Blue, 24" L

  • Mfr # MS-33360

  • Zoro # G9603553


product price: $39.49
/ea

Key Features

Color
Blue
Material
Polyester
Closure Type
Zippered Pockets
Height
5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-33360
Zoro #
G9603553
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Length
24 in
Adjustable Overall Length - Maximum
24 in
Overall Height
5 in

Details

Item
Cervical Collar Bag
Color
Blue
Material
Polyester
Closure Type
Zippered Pockets
Industry Type
Healthcare
Includes
(6) Internal Dividers
Product Type
Collar Bag

Description

Cervical Collar Bag, Color Blue, Material Polyester, Closure Zippered Pockets, Length 24 in, Height 5 in, Includes (6) Internal Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.