Chemetron Adapter, Aluminum, 2 1/2" L
- Mfr # MS-28410
- Zoro # G7111063
product price:Â
$
13.49
/ea
Key Features
Overall Length
2 1/2 in
Material
Aluminum
Industry Type
Healthcare
For Use With
Flow Meters, Oxygen Regulators
Number of Settings
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS-28410
- Zoro #
- G7111063
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
- Height
- 3 in
- Width
- 7 in
- Overall Width
- 7 in
- Overall Height
- 3 in
- Wire Rope Length
- 2 1/2 in
Details
- Item
- Chemetron Adapter
- Material
- Aluminum
- Industry Type
- Healthcare
- For Use With
- Flow Meters, Oxygen Regulators
- Number of Settings
- 0
- Standards
- FDA
- Accessory Type
- Chemetron Adapter
- Compatible Product Type
- Oxygen Flow Meter
- Compatible Manufacturer Part Number
- MS-28400
- Flow Rate - Maximum
- 15 lpm
- Flow Rate - Minimum
- 0 lpm
- Product Type
- Chemetron Adapter
- Shell Material
- Aluminum
Description
Chemetron Adapter, Material Aluminum, Length 2 1/2 in, Width 7 in, Height 3 in, For Use With Flow Meters, Oxygen Regulators, Number of Settings 0, Standards FDA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.