Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chlorine Free Body Bag, Blk, Handles, PK10

  • Mfr # MS-BOD200

  • Zoro # G6996753


product price: $318.99
/pk 10, $31.90/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Includes
(3) ID Tags
Color
Black
Provides
Storage or Transport for Deceased
Thickness
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-BOD200
Zoro #
G6996753
UPC #
-
Country of Origin
China

Dimensions

Thickness
18 mm
Width
42 in
Length
90 in
Height
1 in
Length (Straight Wireway)
90 in
Overall Length
90 in
Overall Width
42 in
Overall Height
1 in

Details

Item
Body Bag
Material
Vinyl
Includes
(3) ID Tags
Color
Black
Provides
Storage or Transport for Deceased
Industry Type
Healthcare
Product Type
Body Bag

Description

Body Bag, Length 90 in, Width 42 in, Thickness 18 mm, Height 1 in, Vinyl, Black, Provides Storage or Transport for Deceased, Includes (3) ID Tags, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.