Shop MEDSOURCE
See all product information
Create Account
Christmas Tree Adapter, PK50
- Mfr # MS-28425
- Zoro # G6181472
product price:Â
$
42.69
/pk of 50, $0.85/ea
Key Features
Overall Length
2 in
Material
PVC
Industry Type
Healthcare
For Use With
Oxygen Flow Meter
Standards
FDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-28425
- Zoro #
- G6181472
- UPC #
- -
- Country of Origin
- China
- Item
- XMS Tree Adapter
- Material
- PVC
- Industry Type
- Healthcare
- For Use With
- Oxygen Flow Meter
- Standards
- FDA
- Number of Settings
- 0
- Accessory Type
- Christmas Tree Adapter
- Flow Rate - Minimum
- 0 lpm
- Flow Rate - Maximum
- 15 lpm
- Compatible Product Type
- Oxygen Flow Meter
- Product Type
- XMS Tree Adapter
- Compatible Manufacturer Part Number
- MS-28400
- Shell Material
- PVC
- Traction Material
- PVC
Dimensions
- Overall Length
- 2 in
- Length
- 2 in
- Width
- 1 in
- Height
- 1 in
- Overall Width
- 1 in
- Overall Height
- 1 in
- Wire Rope Length
- 2 in
Description
XMS Tree Adapter, Material PVC, Length 2 in, Width 1 in, Height 1 in, For Use With Oxygen Flow Meter, Number of Settings 0, Standards FDA, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.