Cold Pack, 8"L x 6"W, PK48
Mfr # MS-CD6X8
Zoro # G1924881
product price: $60.89
/pk 48, $1.27/eaKey Features
Length
8 in
Material
Ammonium Nitrate and Water
Width
6 in
Waterproof
Yes
Disposable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS-CD6X8
Zoro #
G1924881
UPC #
-
Country of Origin
China
Dimensions
Length
8 in
Width
6 in
Temperature Pack Length
8 in
Package Width
6 in
Temperature Pack Width
6 in
Package Length
8 in
Temperature Pack Thickness
1 in
Description
Cold Pack, Color White/Blue, Disposable Yes, Waterproof Yes, Material Ammonium Nitrate and Water, Length 8 in, Width 6 in, For Use With Pain Relief, Swelling, Sprains, Contusions, Minor Burns, Standards FDA, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.