Zoro Homepage

Cot Sheet, 72 in L, Light Blue

  • Mfr # MS-001FS

  • Zoro # G5045914


product price: $75.19
/pk 50, $1.50/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Size
Full
Type
Fitted
Fabric
Polypropylene
Closure
Sewn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-001FS
Zoro #
G5045914
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Full
Pocket Size
6 in
Length
72 in
Width
30 in
Overall Length
72 in
Fits Mattress Size
Full Cot
Overall Width
30 in

Details

Color
Light Blue
Type
Fitted
Fabric
Polypropylene
Item
Cot Sheet
Closure
Sewn
Hem
4 in
Corners
Sewn
Product Type
Cot Sheet
Corner Style
Sewn
Fabric Material
Polypropylene
Features
Fluid Resistant

Description

Cot Sheet, Fitted, Full Size, Width 30 in, Length 72 in, Polypropylene, Pocket Size 6 in, Color Light Blue, Corners Sewn, Closure Sewn, Hem 4 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.