Zoro Homepage

Cot Sheet, 72 in L, White

  • Mfr # MS-001HS

  • Zoro # G5081562


product price: $78.79
/pk 50, $1.58/ea
Free Shipping & Returns

Key Features

Size
Full
Type
Fitted, Flat
Fabric
Polypropylene
Length
72 in
Hem
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-001HS
Zoro #
G5081562
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Full
Length
72 in
Width
30 in
Fits Mattress Size
Full Cot
Overall Width
30 in
Overall Length
72 in

Details

Color
White
Type
Fitted, Flat
Fabric
Polypropylene
Item
Cot Sheet
Hem
5 in
Corners
Flat
Product Type
Cot Sheet
Closure Style
Flat
Fabric Material
Polypropylene
Corner Style
Elastic
Features
Fluid Resistant

Description

Cot Sheet, Fitted, Flat, Full Size, Width 30 in, Length 72 in, Polypropylene, Color White, Corners Flat, Hem 5 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.