Zoro Homepage

Cot Sheet, 84 in L, Light Blue

  • Mfr # MS-001FL

  • Zoro # G5080853


product price: $51.95
/pk 50, $1.04/ea

Key Features

Size
Full
Type
Flat
Fabric
Polypropylene
Length
84 in
Corners
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-001FL
Zoro #
G5080853
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Full
Length
84 in
Width
40 in
Overall Width
40 in
Fits Mattress Size
Full
Overall Length
84 in

Details

Color
Light Blue
Type
Flat
Fabric
Polypropylene
Item
Cot Sheet
Corners
Flat
Product Type
Cot Sheet
Features
Moisture Protection, Tear Resistant, (2) Exterior Layers, Waterproof
Corner Style
Sewn
Fabric Material
Polypropylene
Closure Style
Flat

Description

Cot Sheet, Flat, Full Size, Width 40 in, Length 84 in, Polypropylene, Color Light Blue, Corners Flat, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.