Zoro Homepage

Cot Sheet, Fitted, Standard, 30" W, PK50

  • Mfr # MS-42604

  • Zoro # G6560902


product price: $88.65
/pk 50, $1.77/ea
Free Shipping & Returns

Key Features

Color
Blue
Size
Full
Type
Fitted
Thread Count
70 GSM
Fabric
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-42604
Zoro #
G6560902
UPC #
-
Country of Origin
China

Dimensions

Size
Full
Pocket Size
0
Length
72 in
Width
30 in
Fits Mattress Size
Full Cot
Overall Length
72 in
Overall Width
30 in

Details

Color
Blue
Type
Fitted
Thread Count
70 GSM
Fabric
Polypropylene
Item
Cot Sheet
Corners
Sewn
Hem
2 in
Hem Color
White
Product Type
Cot Sheet
Features
Fluid Resistant
Corner Style
Sewn
Closure Style
Elastic Fitted
Fabric Material
Polypropylene

Description

Cot Sheet, Fitted, Full Size, Width 30 in, Length 72 in, Polypropylene, Pocket Size 0, Color Blue, Hem Color White, Corners Sewn, Hem 2 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.