Zoro Homepage

Cot Sheet Set, Dark Blue;Light Blue;White

  • Mfr # MS-003PCHD

  • Zoro # G5045957


product price: $88.39
/pk 25, $3.54/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Light Blue, White
Size
Full
Type
Fitted, Flat, Pillow Case
Fabric
Polypropylene
Pocket Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-003PCHD
Zoro #
G5045957
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Full
Pocket Size
6 in
Length
Fitted 72 in, Flat 84 in Pillowcase 30 in
Width
Flat 42 in, Fitted 40 in, Pillowcase 23 in
Fits Mattress Size
Full

Details

Color
Dark Blue, Light Blue, White
Type
Fitted, Flat, Pillow Case
Fabric
Polypropylene
Item
Disposable Cot Sheet Set
Hem
5 in
Closure
Elastic
Corners
Elastic
Includes
Flat Sheet, Fitted Cot Sheet, Pillowcase
Product Type
Cot Sheet Set
Corner Style
Elastic
Features
Fluid Resistant
Fabric Material
Polypropylene
Closure Style
Elastic Fitted
Disposability
Disposable

Description

Disposable Cot Sheet Set, Fitted, Flat, Pillow Case, Full Size, Width Flat 42 in, Fitted 40 in, Pillowcase 23 in, Length Fitted 72 in, Flat 84 in Pillowcase 30 in, Polypropylene, Pocket Size 6 in, Color Dark Blue, Light Blue, White, Corners Elastic, Closure Elastic, Hem 5 in, Includes Flat Sheet, Fitted Cot Sheet, Pillowcase, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.