Zoro Homepage

Cot Sheet Set

  • Mfr # MS-004PC

  • Zoro # G5045941


product price: $128.99
/pk 25, $5.16/ea
Free Shipping & Returns

Key Features

Color
Aqua Blue, Dark Blue, Light Blue, White
Size
Full
Type
Fitted, Flat, Pillow Case, Underpad
Fabric
Polypropylene
Width
Fitted 40 in, Flat 42 in, Pillowcase 23 in Underpad 23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-004PC
Zoro #
G5045941
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Full
Width
Fitted 40 in, Flat 42 in, Pillowcase 23 in Underpad 23 in
Length
Fitted 72 in, Flat 84 in Pillowcase 30 in Underpad 24 in
Pocket Size
6 in
Fits Mattress Size
Full

Details

Color
Aqua Blue, Dark Blue, Light Blue, White
Type
Fitted, Flat, Pillow Case, Underpad
Fabric
Polypropylene
Item
Cot Sheet Set
Corners
Sewn
Closure
Flat
Hem
4 in
Includes
Fitted Cot Cover, Flat Cot Cover, Absorbent Underpad, Pillowcase
Product Type
Cot Sheet Set
Corner Style
Sewn
Closure Style
Flat
Fabric Material
Polypropylene

Description

Cot Sheet Set, Fitted, Flat, Pillow Case, Underpad, Full Size, Width Fitted 40 in, Flat 42 in, Pillowcase 23 in Underpad 23 in, Length Fitted 72 in, Flat 84 in Pillowcase 30 in Underpad 24 in, Polypropylene, Pocket Size 6 in, Color Aqua Blue, Dark Blue, Light Blue, White, Corners Sewn, Closure Flat, Hem 4 in, Includes Fitted Cot Cover, Flat Cot Cover, Absorbent Underpad, Pillowcase, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.