Zoro Homepage

Disaster Preparedness Kit, Serve 1 to 6

  • Mfr # MS-75161-O

  • Zoro # G6116397


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Width
10 in
Height
7 in
Case Material
Water Resistant Nylon
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-75161-O
Zoro #
G6116397
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Height
7 in
Depth
14"
Housing Width
10 in
Housing Height
7 in
Housing Depth
14 in

Details

Item
First Aid kit
Color
Orange
Case Material
Water Resistant Nylon
Includes
Industry Type
Healthcare
Number of Components
58
People Served
1 to 6
Standards
FDA
Waterproof
No
Number of Shelves
1
For Use With
Emergency
Housing Material
Water Resistant Nylon
First Aid Kit Application
Disaster Preparedness
Product Type
First Aid Kit
Housing Color
Orange

Description

First Aid Kit, Product Type First Aid Kit, Number of Components 58, Housing Width 10 in, Housing Depth 14 in, Housing Height 7 in, Housing Material Water Resistant Nylon, Standards FDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.