Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ECG Paper Roll, 75 ft. L x 108mm W, PK18

  • Mfr # MS-65010

  • Zoro # G9999631


product price: $88.89
/pk 18, $4.94/ea
Free Shipping & Returns

Key Features

Width
108mm
Length
75 ft
Height
75 ft.
Features
The Medsource Ekg Paper is Available in Both Rolled 3 Packs and Z Fold, Printed With Red Lines This Paper is Designed to Meet and Exceed Your Instrument Specifications
Subject Matter
Health and Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-65010
Zoro #
G9999631
UPC #
-
Country of Origin
China

Dimensions

Width
108mm
Length
75 ft
Height
75 ft.
Dimensions
75 ft L x 108 mm W

Details

Item
ECG Paper Roll
Features
The Medsource Ekg Paper is Available in Both Rolled 3 Packs and Z Fold, Printed With Red Lines This Paper is Designed to Meet and Exceed Your Instrument Specifications
Subject Matter
Health and Safety
Industry Type
Healthcare
For Use With
Electrocardiography Machine

Description

ECG Paper Roll, For Use With Electrocardiography Machine, Dimensions 75 ft L x 108 mm W, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.