Zoro Homepage

Electrode, Adult, White, PK600

  • Mfr # MS-65003

  • Zoro # G6561046


product price: $143.99
/pk 600, $0.24/ea
Free Shipping & Returns

Key Features

Color
White
Material
Foam
Industry Type
Healthcare
Size
Adult
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-65003
Zoro #
G6561046
UPC #
-
Country of Origin
China

Dimensions

Size
Adult

Details

Item
Electrode
Color
White
Material
Foam
Industry Type
Healthcare
Standards
FDA
Packaged In
Package
Intended Patient
Adult

Description

Electrode, Size Adult, Color White, Material Foam, Packaged In Package, Standards FDA, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.