Zoro Homepage

Emergency Blanket, Blue, 86" L, PK6

  • Mfr # MS-B500

  • Zoro # G5049484


product price: $71.89
/pk 6, $11.98/ea

Key Features

Blanket Color
Blue
Blanket Width
60 in
Industry Type
Healthcare
Blanket Material
Polyester
Application
Emergency Use for First Aid Stations, Disaster Kits, Plants, Offices, Schools, Fire Trucks, Police Cars, Utility Trucks, Ambulances and Rescue Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-B500
Zoro #
G5049484
UPC #
-
Country of Origin
China

Dimensions

Blanket Width
60 in
Blanket Length
86 in

Details

Item
Emergency Blanket
Blanket Color
Blue
Industry Type
Healthcare
Blanket Material
Polyester
Application
Emergency Use for First Aid Stations, Disaster Kits, Plants, Offices, Schools, Fire Trucks, Police Cars, Utility Trucks, Ambulances and Rescue Vehicles
Product Type
Emergency Blanket

Description

Emergency Blanket, Blanket Color Blue, Blanket Material Polyester, Blanket Length 86 in, Blanket Width 60 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.