Zoro Homepage

Emergency Blanket, Silver, 83" L, PK200

  • Mfr # MS-B100

  • Zoro # G5049493


product price: $207.99
/pk 200, $1.04/ea
Free Shipping & Returns

Key Features

Industry Type
Healthcare
Blanket Color
Silver
Blanket Length
83 in
Application
Emergency Use for First Aid Stations, Disaster Kits, Plants, Offices, Schools, Fire Trucks, Police Cars, Utility Trucks, Ambulances and Rescue Vehicles
Blanket Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-B100
Zoro #
G5049493
UPC #
-
Country of Origin
China

Dimensions

Blanket Length
83 in
Blanket Width
52 in

Details

Item
Emergency Blanket
Industry Type
Healthcare
Blanket Color
Silver
Application
Emergency Use for First Aid Stations, Disaster Kits, Plants, Offices, Schools, Fire Trucks, Police Cars, Utility Trucks, Ambulances and Rescue Vehicles
Blanket Material
Polyester Film
Product Type
Emergency Blanket

Description

Emergency Blanket, Blanket Color Silver, Blanket Material Polyester Film, Blanket Length 83 in, Blanket Width 52 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.