Zoro Homepage

Emergency Blanket, Yellow, 90" L, PK24

  • Mfr # MS-B300

  • Zoro # G6587061


product price: $132.99
/pk 24, $5.54/ea
Free Shipping & Returns

Key Features

Blanket Length
90 in
Blanket Color
Yellow
Blanket Width
56 in
Blanket Material
Polyester Tissue
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-B300
Zoro #
G6587061
UPC #
-
Country of Origin
China

Dimensions

Blanket Length
90 in
Blanket Width
56 in

Details

Item
Emergency Blanket
Blanket Color
Yellow
Blanket Material
Polyester Tissue
Standards
ISO
Industry Type
Healthcare
Product Type
Emergency Blanket

Description

Emergency Blanket, Blanket Color Yellow, Blanket Material Polyester Tissue, Blanket Length 90 in, Blanket Width 56 in, Standards ISO, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.