Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Medical Kit, Polypropylene Bag, 34 Components, 6 People Served

  • Mfr # MS-75155

  • Zoro # G5096122


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Housing Material
Polypropylene
Number of Components
34
Housing Type
Bag
Includes
1 in Roll Transparent Tape, 100mm Oral Airway, 110mm Oral Airway, 120mm Oral Airway, 60mm Oral Airway, 70mm Oral Airway, 90mm Oral Airway, Adult Blood Pressure Cuff, Cardiac Bag, CPR Pocket Mask, Multi-Trauma Dressing, Mylar Blanket, Stethoscope, Trauma Shears, (2) Bulk Rolled Gauze, (2) Triangular Dressings, (4) ABD 5 in x 9 in Gauze Pads, (5) 4 in x 4 in Sterile Gauze Pads, (6) Bandages, (6) Pairs Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-75155
Zoro #
G5096122
UPC #
700358321665
Country of Origin
China

Dimensions

Width
7 1/2 in
Height
10 in
Depth
17 1/2 in
Housing Depth
17 1/2 in
Housing Width
7 1/2 in
Housing Height
10 in

Details

Item
Emergency Medical Kit
Color
Orange
Housing Material
Polypropylene
Number of Components
34
Housing Type
Bag
Includes
1 in Roll Transparent Tape, 100mm Oral Airway, 110mm Oral Airway, 120mm Oral Airway, 60mm Oral Airway, 70mm Oral Airway, 90mm Oral Airway, Adult Blood Pressure Cuff, Cardiac Bag, CPR Pocket Mask, Multi-Trauma Dressing, Mylar Blanket, Stethoscope, Trauma Shears, (2) Bulk Rolled Gauze, (2) Triangular Dressings, (4) ABD 5 in x 9 in Gauze Pads, (5) 4 in x 4 in Sterile Gauze Pads, (6) Bandages, (6) Pairs Gloves
Number of People Served
6
Standards
FDA
Industry Type
Healthcare
First Aid Kit Type
Kit
Waterproof
No
First Aid ANSI Kit Type
Not ANSI Compliant
Unitized
Bulk
Application
Vehicle
Tools Included
(1) CPR Pocket Mask, (1) Oral Airway Set, (1) Sprague Stehoscope, Blanket, Trauma Shears
Adhesive Bandages Included
(6) Bandages
Wound Dressings Included
(2) Bulk Rolled Gauze, (2) Triangular Dressings, (6) Bandages
Oral and Inhalant Medicinals Included
2.3 in Oral Airway, 2.8 in Oral Airway, 3.5 in Oral Airway, 4.3 in Oral Airway, 4.7 in Oral Airway
Mountable
Portable
Includes Housing
Housing Included
Miscellaneous Kit Contents Included
Adult Blood Pressure Cuff, Multi-Trauma Dressing, Stethoscope
PPE and Disposal Equipment Included
(6) Pairs Gloves, CPR Pocket Mask
Topical Medicinals Included
No Topical Medicinals
Housing Color
Orange
ANSI Standard Met
Not ANSI Compliant

Description

Emergency Medical Kit, Product Type Emergency Medical Kit, Application Vehicle, Number of People Served 6, Number of Components 34, Adhesive Bandages Included (6) Bandages, Wound Dressings Included (2) Bulk Rolled Gauze, (2) Triangular Dressings, (6) Bandages, Miscellaneous Kit Contents Included Adult Blood Pressure Cuff, Multi-Trauma Dressing, Stethoscope, Topical Medicinals Included No Topical Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.