Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emesis Bag Dispenser, 36 fl oz Cap., PK6

  • Mfr # MS-17372

  • Zoro # G613343287


product price: $302.99
/pk 6, $50.50/ea
Free Shipping & Returns

Key Features

Capacity
36 fl oz
Color
Blue, Clear
Overall Height
6 5/8 in
Product Type
Emesis Bag Dispenser
Overall Diameter
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-17372
Zoro #
G613343287
UPC #
00816703025567
Country of Origin
China

Dimensions

Overall Height
6 5/8 in
Overall Diameter
6 1/2 in

Details

Item
Emesis Bag Dispenser
Capacity
36 fl oz
Color
Blue, Clear
Product Type
Emesis Bag Dispenser

Description

Emesis Bag Dispenser, Capacity 36 fl oz, Not Applicable, Blue, Clear, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.