Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extrication Device, Green, 34 lb, 32" L

  • Mfr # MS-ED2253

  • Zoro # G5050236


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Length
32 in
Weight Capacity
350 lb
Height
1 in
Width
33 in
Straps Count
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-ED2253
Zoro #
G5050236
UPC #
700358325250
Country of Origin
Viet Nam

Dimensions

Length
32 in
Height
1 in
Width
33 in
Overall Width
33 in
Overall Length
32 in

Details

Item
Extrication Device
Weight Capacity
350 lb
Color
Green
Straps Count
7
Construction
Polypropylene and Wood
Industry Type
Healthcare
Includes
Carrying Bag, Head Support, Reusable Head Straps
Material
PVC
Handles
No
Strapping Type
Color Coded Straps
Weight Capacity - Maximum
34 lb
Product Type
Extrication Device

Description

Extrication Device, Green, Construction Polypropylene and Wood, Length 32 in, Width 33 in, Height 1 in, Includes Carrying Bag, Head Support, Reusable Head Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.