Zoro Homepage

Fanny Pack, Polyester, 14 in L, 7 in W, Black

  • Mfr # MS-33308

  • Zoro # G6141274


product price: $23.15
/ea

Key Features

Material
Polyester
Length
14 in
Width
7 in
Height
5 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-33308
Zoro #
G6141274
UPC #
-
Country of Origin
China

Dimensions

Length
14 in
Width
7 in
Height
5 in
Overall Depth
5 in
Overall Length
14 in
Overall Width
7 in

Details

Item
Fanny Pack
Color
Black
Material
Polyester
Industry Type
Healthcare
Closure Type
Zipper
Product Type
Fanny Pack
Number of Inner Compartments
0
Number of Outer Compartments
3

Description

Fanny Pack, Height 5 in, Width 7 in, Length 14 in, Material Polyester, Black, Closure Type Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.