Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit Trauma Bag, Nylon 0 Components, 1 People Served

  • Mfr # MS-ELITE-FA200E

  • Zoro # G6540447


product price: $33.65
/ea

Key Features

Color
Black
Housing Material
Nylon
Number of Components
0
Width
7 in
Number of People Served
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-ELITE-FA200E
Zoro #
G6540447
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Length
7 in
Height
7 1/2 in
Depth
2 1/2 in

Details

Item
First Aid Kit Trauma Bag
Color
Black
Housing Material
Nylon
Number of Components
0
Number of People Served
1
Standards
FDA
Number of Pockets
0
Closure Type
Zipper
Number of Inner Compartments
8
Number of Outer Compartments
0

Description

First Aid Kit Trauma Bag, Height 7 1/2 in, Width 7 in, Material Nylon, Black, Closure Type Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.