Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Responder Kit, Nylon Bag, 29 Components, 6 People Served

  • Mfr # MS-75163

  • Zoro # G2059970


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Housing Material
Nylon
Number of Components
29
Housing Type
Bag
Includes
(10) 2 x 2 Gauze Pads, (10) 4 x 4 Gauze Pads, (2) 2 in Elastic Bandages, (2) 23 in x 23 in Biohazard Bags, (2) Flex-All Splints, (20) Nitrile Gloves L Size, (26) Alcohol Prep Pads, (4) 1 in Transparent Surgical Tape, (4) 4 in x 4.75 in Site-Loc Transparent Dressing, (4) 5 in x 9 in ABD Pads, (4) Non-Woven Triangular Bandages, (4) Wooden Tongue Depressors, (5) BZK Wipes, (50) Assorted Adhesive Bandages, (6) Conforming Gauze, 12 in x 30 in Multi-Trauma Dressing, 3.5 oz Quick Clot Gauze and SOF Tourniquet, 4 oz Alcohol Gel, 4.5 in Forceps, 5.5 in Bandage Scissors, Berman Oral Airway Set with 6 Sizes, CPR Face Mask, EMT Shears, Medsource Infection Control Kit, Mylar Emergency Blanket, Penlight with Pupil Gauge, Rubber Ear Bulb Syringe, Sharps Shuttle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-75163
Zoro #
G2059970
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Height
7 in
Depth
14 in
Housing Width
10 in
Housing Depth
14 in
Housing Height
7 in

Details

Item
First Responder Kit
Color
Red
Housing Material
Nylon
Number of Components
29
Housing Type
Bag
Includes
(10) 2 x 2 Gauze Pads, (10) 4 x 4 Gauze Pads, (2) 2 in Elastic Bandages, (2) 23 in x 23 in Biohazard Bags, (2) Flex-All Splints, (20) Nitrile Gloves L Size, (26) Alcohol Prep Pads, (4) 1 in Transparent Surgical Tape, (4) 4 in x 4.75 in Site-Loc Transparent Dressing, (4) 5 in x 9 in ABD Pads, (4) Non-Woven Triangular Bandages, (4) Wooden Tongue Depressors, (5) BZK Wipes, (50) Assorted Adhesive Bandages, (6) Conforming Gauze, 12 in x 30 in Multi-Trauma Dressing, 3.5 oz Quick Clot Gauze and SOF Tourniquet, 4 oz Alcohol Gel, 4.5 in Forceps, 5.5 in Bandage Scissors, Berman Oral Airway Set with 6 Sizes, CPR Face Mask, EMT Shears, Medsource Infection Control Kit, Mylar Emergency Blanket, Penlight with Pupil Gauge, Rubber Ear Bulb Syringe, Sharps Shuttle
Number of People Served
6
Standards
FDA
Industry Type
Healthcare
First Aid Kit Type
Kit
Number of Pockets
6
Application
Vehicle
First Aid ANSI Kit Type
Not ANSI Compliant
Unitized
Bulk
ANSI Standard Met
Not ANSI Compliant
Wound Dressings Included
(2) Elastic Bandages, (4) Site-Loc Transparent Dressing, 3.5 oz Clot Gauze, SOF Tourniquet
Includes Housing
Housing Included
Housing Color
Red
PPE and Disposal Equipment Included
(2) Biohazard Bags, (20) Nitrile Gloves, CPR Face Mask
Miscellaneous Kit Contents Included
(2) Flex-All Splints, (4) Wooden Tongue Depressors, 12 in x 30 in Multi-Trauma Dressing, 4 oz Alcohol Gel, 4.5 in Forceps, Medsource Infection Control Kit, Penlight with Pupil Gauge, Rubber Ear Bulb Syringe, Sharps Shuttle
Mountable
Portable
Topical Medicinals Included
(15) BZK Wipes, (26) Alcohol prep pads, (1) 4oz Alcohol gel
Adhesive Bandages Included
(1) 12 in x 30 in Multi-Trauma Dressing, (1) 3.5oz Quick Clot Gauze, (2) 2 in Elastic Bandages, (2) Sterile 4 in x 4 in Gauze Pads, (4) 5 in x 9 in ABD Pads, (4) Non-Woven Triangular Bandage, (50) Adhesive Bandages, (6) Conforming Gauze
Applicators Included
(1) Rubber Ear Bulb Syringe
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Tools Included
(1) Infection Control Kit, (1) Sharp Shuttle, (1) Tourniquet, (4) Wooden Tongue Depressors, Bandage Scissors, EMT Shears, Mylar Emergency Blanket

Description

First Responder Kit, Product Type First Responder Kit, Application Vehicle, Number of People Served 6, Number of Components 29, Number of Pockets 6, Adhesive Bandages Included (1) 12 in x 30 in Multi-Trauma Dressing, (1) 3.5oz Quick Clot Gauze, (2) 2 in Elastic Bandages, (2) Sterile 4 in x 4 in Gauze Pads, (4) 5 in x 9 in ABD Pads, (4) Non-Woven Triangular Bandage, (50) Adhesive Bandages, (6) Conforming Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.