Zoro Homepage

Gauze Pad, White, 4"L, 4"W, PK4000

  • Mfr # MS-GZ4X4NS

  • Zoro # G9603483


product price: $122.99
/pk 4000, $0.03/ea
Free Shipping & Returns

Key Features

Color
White
Material
Cotton
Length
4 in
Standards
FDA
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-GZ4X4NS
Zoro #
G9603483
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
4 in
Package Height
17 in
Dressing Width
4 in
Dressing Length
4 in
Package Length
20 in
Package Width
17 in

Details

Item
Gauze Pad
Color
White
Material
Cotton
Standards
FDA
Waterproof
No
Sterile/Non-Sterile
Non-Sterile
Package Type
Unitized
Industry Type
Healthcare
Latex Content
Latex Free
Product Type
Gauze Pad
Dressing Color
White
Dressing Material
Cotton
Unitized
Unitized
Water Resistance
Not Water Resistant
Sterility
Non-Sterile
Number of Units Included
4,000
Fastener Included
Fastener Not Included

Description

Gauze Pad, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 4,000, Package Height 17 in, Package Width 17 in, Package Length 20 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton, Package Type Unitized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.