Zoro Homepage

Glucose Monitor, Blood Sample, 1.08" W

  • Mfr # MS-76010

  • Zoro # G8490571


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Overall Length
2.2 in
Material
Plastic
For Use With
Mfr. No. MS-76012, MS-76015, MS-76016
Battery Size
CR 2032
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-76010
Zoro #
G8490571
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.2 in
Battery Size
CR 2032
Size
94.5mm x 56mm x 27.5mm
Overall Width
1.08 in
Overall Height
3.72 in

Details

Item
Glucose Monitor
Material
Plastic
For Use With
Mfr. No. MS-76012, MS-76015, MS-76016
Number of Batteries
1
Display Type
LCD
Measures
Glucose
Features
Carrying Case Included
Compatible Manufacturer Part Number
MS-76012, MS-76016
Number of Batteries Required
1
Compatible Product Type
Glucose Test Solution, Glucose Test Strips

Description

Glucose Monitor, Measures Glucose, Plastic, Display Type LCD, Size 94.5mm x 56mm x 27.5mm, Battery Size CR 2032, Number of Batteries 1, For Use With Mfr. No. MS-76012, MS-76015, MS-76016

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.