Zoro Homepage

Glucose Test Strip, Plastic, PK50

  • Mfr # MS-76012

  • Zoro # G8490587


product price: $54.89
/pk 50, $1.10/ea

Key Features

Overall Length
7 mm
Material
Plastic
For Use With
Mfr. No. MS-76010, MS-76015, MS-76016
Measures
Glucose
Size
35mm x 7mm x .35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-76012
Zoro #
G8490587
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 mm
Size
35mm x 7mm x .35mm
Overall Width
0.35 mm
Overall Height
35 mm

Details

Item
Glucose Test Strip
Material
Plastic
For Use With
Mfr. No. MS-76010, MS-76015, MS-76016
Measures
Glucose
Features
6 Seconds Blood Test Time
Compatible Product Type
Glucometer, Glucose Test Solution
Compatible Manufacturer Part Number
MS-76010, MS-76015, MS-76016

Description

Glucose Test Strip, Blood Sample, Measures Chemicals that React with Glucose, Plastic, Size 35mm x 7mm x .35mm, For Use With Mfr. No. MS-76010, MS-76015, MS-76016, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.