Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Immobilizer, 8-1/2inLx6-1/3inH, PK50

  • Mfr # MS-91012

  • Zoro # G2197861


product price: $273.99
/pk 50, $5.48/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
White
Overall Length
8 1/2 in
Material
Foam
Industry Type
Healthcare
Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-91012
Zoro #
G2197861
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 1/2 in
Length
8 1/2 in
Width
4 1/2 in
Height
6 1/2 in
Overall Height
6 1/2 in
Overall Width
4 1/2 in

Details

Item
Head Immobilizer
Color
White
Material
Foam
Industry Type
Healthcare
Straps Count
2
Features
Foam Pad
Product Type
Infant Immobilizer
Number of Straps
2

Description

Head Immobilizer, Width 4 1/2 in, Height 6 1/2 in, Length 8 1/2 in, Material Foam, Color White, Straps Count 2, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.