Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Immobilizer Base, 16 in. L, Orange

  • Mfr # MS-91003

  • Zoro # G308248323


product price: $44.45
/ea

Key Features

Color
Orange
Overall Length
16 in
Material
Vinyl
Industry Type
Healthcare
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-91003
Zoro #
G308248323
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16 in
Width
10 in
Length
16 in
Height
1 in
Overall Height
1 in
Overall Width
10 in

Details

Item
Head Immobilizer Base
Color
Orange
Material
Vinyl
Industry Type
Healthcare
Features
Large Head Blocks
Product Type
Head Immobilizer Base
Straps Count
0
Strap End Type
Hook-and-Loop
Number of Straps
0

Description

Head Immobilizer Base,16 in. L,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.