Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intubation Kit, Packed Bag, Serves 1 to 6

  • Mfr # MS-75170

  • Zoro # G6125847


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Width
15 in
Height
3 in
Standards
FDA
Includes
(1) Intubation kit bag, (1) miller blade #2, (1) miller blade #3, (1) macintosh blade #3, (1) macintosh blade #4, (1) laryngoscope handle medium with (2) inc in batteries, (1) adult sylet 14FR, (1) endotracheal tube 6.5mm cuffed, (1) endotracheal tube 7.0mm cuffed, (1) 7.5mm endotracheal tube cuffed, (1) 8.0mm endotracheal tube cuffed, (2) Endotracheal Tube Holders,(1) Berman oral Airway Set, Sizes 1-6: infant 40mm, child 60mm, Small Adult 80mm, Adult 90mm, Large adult 100mm, X-Large Adult 110mm, (1) roll of transparent tape 1 in x 10 yd, (2) pairs of latex free gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-75170
Zoro #
G6125847
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
3 in
Depth
10 in

Details

Item
Intubation Kit
Color
Navy
Standards
FDA
Includes
(1) Intubation kit bag, (1) miller blade #2, (1) miller blade #3, (1) macintosh blade #3, (1) macintosh blade #4, (1) laryngoscope handle medium with (2) inc in batteries, (1) adult sylet 14FR, (1) endotracheal tube 6.5mm cuffed, (1) endotracheal tube 7.0mm cuffed, (1) 7.5mm endotracheal tube cuffed, (1) 8.0mm endotracheal tube cuffed, (2) Endotracheal Tube Holders,(1) Berman oral Airway Set, Sizes 1-6: infant 40mm, child 60mm, Small Adult 80mm, Adult 90mm, Large adult 100mm, X-Large Adult 110mm, (1) roll of transparent tape 1 in x 10 yd, (2) pairs of latex free gloves
People Served Per Kit
6
First Aid Kit Mounting Type
Portable
Case Material
Nylon
Color Code
No
First Aid Kit Application
Intubation
For Use With
Emergency
Waterproof
No
Number of Components
15
First Aid Kit ANSI Standards
Not ANSI Compliant
Industry Type
Healthcare
First Aid Kit Primary Application
Specialty
Kit Type
Emergency
First Aid Kit Type
Kit
Unitized
No
Number of Shelves
0
People Served
6
First Aid ANSI Kit Type
II
People Served per Kit
6

Description

Intubation Kit, Number of Components 15, Standards FDA, Unitized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.