IV Administration Set, 10 Drops, PK50
Mfr # MS-831106
Zoro # G6156744
product price: $150.99
/pk 50, $3.02/ea
Free Shipping & Returns
Key Features
Material
PVC
Length
89 in
Standards
FDA
Drop
10
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-831106
Zoro #
G6156744
UPC #
-
Country of Origin
Multiple
Dimensions
Length
89 in
Overall Length
83 in
Details
Item
IV Administration Set
Material
PVC
Standards
FDA
Drop
10
Industry Type
Healthcare
Features
Sterile
Drip Rate
10 Drops
Description
IV Administration Set, 10 Drop, PVC, Length 89 in, Standards FDA, Sterile, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.