IV Administration Set, 60 Drops, PK50
Mfr # MS-831606
Zoro # G6221887
product price: $136.99
/pk 50, $2.74/ea
Free Shipping & Returns
Key Features
Material
PVC
Length
83 in
Drop
60
Industry Type
Healthcare
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-831606
Zoro #
G6221887
UPC #
-
Country of Origin
China
Dimensions
Length
83 in
Overall Length
83 in
Details
Item
IV Administration Set
Material
PVC
Drop
60
Industry Type
Healthcare
Standards
FDA
Features
Sterile
Drip Rate
60 Drops
Description
IV Administration Set, 60 Drop, PVC, Length 83 in, Standards FDA, Sterile, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.