IV Bag, Polyester, 12 1/2 in L, 8 in W, Blue

  • Mfr # MS-B3361

  • Zoro # G6150672


product price: $47.99
/ea

Key Features

Color
Blue
Material
Polyester
Length
12 1/2 in
Width
8 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-B3361
Zoro #
G6150672
UPC #
-
Country of Origin
China

Dimensions

Length
12 1/2 in
Width
8 in
Height
3 in
Overall Width
8 in
Overall Depth
3 in
Overall Length
12 1/2 in

Details

Item
IV Bag
Color
Blue
Material
Polyester
Industry Type
Healthcare
Closure Type
Zipper
Product Type
IV Bag
Number of Inner Compartments
23
Number of Outer Compartments
0

Description

IV Bag, Height 3 in, Width 8 in, Length 12 1/2 in, Material Polyester, Blue, Closure Type Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.