Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laryngoscope Blade, Silver, 3 1/8" L

  • Mfr # MS-46010

  • Zoro # G508248321


product price: $14.99
/ea

Key Features

Color
Silver
Overall Length
3 1/8 in
Material
Stainless Steel
Industry Type
Healthcare
Illumination
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-46010
Zoro #
G508248321
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
3 1/8 in
Overall Height
13/16 in
Overall Width
3/8 in
Blade Size
0

Details

Item
Laryngoscope Blade
Color
Silver
Material
Stainless Steel
Industry Type
Healthcare
Illumination
Standard
Packaged In
BOX
Disposable
No
Disposability
Reusable
Blade Type
MacIntosh
Compatible Product Type
Laryngoscope

Description

Laryngoscope Blade,Silver,3 1/8" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.