Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laryngoscope Blade, Silver, 3 3/4" L

  • Mfr # MS-46211

  • Zoro # G6230314


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Color
Silver
Overall Length
3 3/4 in
Material
Stainless Steel
Industry Type
Healthcare
Packaged In
BOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-46211
Zoro #
G6230314
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
3 3/4 in
Overall Width
3/8 in
Overall Height
1 1/2 in
Blade Size
1

Details

Item
Laryngoscope Blade
Color
Silver
Material
Stainless Steel
Industry Type
Healthcare
Packaged In
BOX
Disposable
Yes
Illumination
Standard
Disposability
Disposable
Compatible Product Type
Laryngoscope
Blade Type
MacIntosh

Description

Laryngoscope Blade,Silver,3 3/4" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.