Zoro Homepage

Laryngoscope Blade, Silver, 4 1/8" L

  • Mfr # MS-46221

  • Zoro # G108248325


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Color
Silver
Overall Length
4 1/8 in
Material
Stainless Steel
Industry Type
Healthcare
Disposable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-46221
Zoro #
G108248325
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
4 1/8 in
Overall Height
1 in
Overall Width
3/8 in
Blade Size
1

Details

Item
Laryngoscope Blade
Color
Silver
Material
Stainless Steel
Industry Type
Healthcare
Disposable
Yes
Illumination
Standard
Packaged In
BOX
Compatible Product Type
Laryngoscope
Disposability
Disposable
Blade Type
Miller

Description

Laryngoscope Blade,Silver,4 1/8" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.