Laryngoscope Blade, Silver, 7 11/16" L
Mfr # MS-46223
Zoro # G6203224
product price: $6.59
/eaKey Features
Color
Silver
Overall Length
7 11/16 in
Material
Stainless Steel
Industry Type
Healthcare
Disposable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS-46223
Zoro #
G6203224
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Length
7 11/16 in
Overall Width
1/2 in
Overall Height
1 in
Blade Size
3
Details
Item
Laryngoscope Blade
Color
Silver
Material
Stainless Steel
Industry Type
Healthcare
Disposable
Yes
Illumination
Standard
Packaged In
BOX
Disposability
Disposable
Blade Type
Miller
Compatible Product Type
Laryngoscope
Description
Laryngoscope Blade,Silver,7 11/16" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.