Zoro Homepage

Laryngoscope Blades, Silver, 2 7/8" L

  • Mfr # MS-464100

  • Zoro # G2679330


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Color
Silver
Overall Length
2 7/8 in
Material
Stainless Steel
Industry Type
Healthcare
For Use With
Laryngoscope Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-464100
Zoro #
G2679330
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
2 7/8 in
Height
1 in
Width
7/8 in
Length
2 7/8 in
Overall Width
7/8 in
Overall Height
1 in
Blade Size
00

Details

Item
Laryngoscope Blades
Color
Silver
Material
Stainless Steel
Industry Type
Healthcare
For Use With
Laryngoscope Handles
Includes
LED Bulb
Disposable
Yes
Blade Type
MacIntosh
Compatible Product Type
Laryngoscope
Disposability
Disposable

Description

Laryngoscope Blades,Silver,2 7/8" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.