Laryngoscope Blades, Silver, Miller, 8" L
Mfr # MS-46423
Zoro # G2679358
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Color
Silver
Overall Length
8 in
Material
Stainless Steel
Industry Type
Healthcare
For Use With
Laryngoscope Handles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-46423
Zoro #
G2679358
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Length
8 in
Height
1 in
Width
7/8 in
Length
8 in
Overall Width
7/8 in
Overall Height
1 in
Blade Size
3
Details
Item
Laryngoscope Blades
Color
Silver
Material
Stainless Steel
Industry Type
Healthcare
For Use With
Laryngoscope Handles
Includes
LED Bulb
Disposable
Yes
Disposability
Disposable
Compatible Product Type
Laryngoscope
Blade Type
Miller
Description
Laryngoscope Blades,Silver,Miller,8" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.