Laryngoscope Handle, Silver, C, 2 Batteries
Mfr # MS-46000
Zoro # G6189461
product price: $21.29
/eaKey Features
Color
Silver
Material
Chrome-Plated Brass
Industry Type
Healthcare
Packaged In
BOX
Battery Requirements
(2) C Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-46000
Zoro #
G6189461
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
Adult
Details
Item
Laryngoscope Handle
Color
Silver
Material
Chrome-Plated Brass
Industry Type
Healthcare
Packaged In
BOX
Battery Requirements
(2) C Batteries
Illumination
Standard
Disposable
No
Standards
FDA
Battery Type
C
Disposability
Reusable
Number of Batteries Required
2
Description
Laryngoscope Handle,Silver,C,2 Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.