Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laryngoscope Handle, Silver, C, 2 Batteries

  • Mfr # MS-46003

  • Zoro # G6080261


product price: $49.89
/ea

Key Features

Color
Silver
Material
Chrome-Plated Brass
Industry Type
Healthcare
Battery Requirements
(2) C Batteries
Disposable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-46003
Zoro #
G6080261
UPC #
-
Country of Origin
Pakistan

Details

Item
Laryngoscope Handle
Color
Silver
Material
Chrome-Plated Brass
Industry Type
Healthcare
Battery Requirements
(2) C Batteries
Disposable
No
Illumination
Standard
Packaged In
BOX
Battery Type
C
Number of Batteries Required
2
Disposability
Reusable

Description

Laryngoscope Handle,Silver,C,2 Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.